Buy more than* S$200* and get FREE SHIPPING

  • Rope Escape Ladder
  • Rope Escape Ladder
  • Rope Escape Ladder

Rope Escape Ladder AP-4

3.00 (1)
Item.#
02436567
Mfr.#
AP-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
559.90 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Maximum Working Load (kgf [N])
100[1000]
Compatible
Target floor: 2 ulcers
Overall Length (m)
3.9
Hook Shape
Window frame for (effective width 88 to 288mm when flat)
Material
(Step) Aluminum, (rope) Cremona
Use Length (m)
3.3
Weight (kg)
5.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work to descend into a deep hole low ceiling
3
From Japan
On 2014-10-29 13:27:24
I think that stability is good if there a little more
This review is about item#02436655.