Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rope Escape Ladder
  • Rope Escape Ladder
  • Rope Escape Ladder

Rope Escape Ladder AP-5

3.00 (1)
Item.#
02436576
Mfr.#
AP-5
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Load (kgf [N])
100[1000]
Use Length (m)
4.3
Weight (kg)
6.2
Hook Shape
Window frame for (effective width 88 to 288mm when flat)
Material
(Step) Aluminum, (rope) Cremona
Overall Length (m)
4.9
Compatible
Target floor: 2 ulcers
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work that the ceiling is low and descends into a deep hole
3
From Japan
On 2014-10-29 13:27:24
I think that it would be nice if there was more stability
This review is about item#02436655.