Buy more than* S$200* and get FREE SHIPPING

  • Rope Escape Ladder
  • Rope Escape Ladder
  • Rope Escape Ladder

Rope Escape Ladder AP-7.2

3.00 (1)
Item.#
02436594
Mfr.#
AP-7.2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
829.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Maximum Working Load (kgf [N])
100[1000]
Use Length (m)
6.6
Weight (kg)
8
Hook Shape
Window frame for (effective width 88 to 288mm when flat)
Material
(Step) Aluminum, (rope) Cremona
Overall Length (m)
7.2
Compatible
Target floor: 3 ulcers
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work that the ceiling is low and descends into a deep hole
3
From Japan
On 2014-10-29 13:27:24
I think that it would be nice if there was more stability
This review is about item#02436655.