Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rope Escape Ladder
  • Rope Escape Ladder
  • Rope Escape Ladder

Rope Escape Ladder BP-4

3.00 (1)
Item.#
02436612
Mfr.#
BP-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
499.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Maximum Working Load (kgf [N])
100[1000]
Overall Length (m)
3.9
Compatible
Target floor: 2 ulcers
Hook Shape
Terrace for (effective diameter phi50mm)
Material
(Step) Aluminum, (rope) Cremona
Weight (kg)
3.7
Use Length (m)
3.3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work that the ceiling is low and descends into a deep hole
3
From Japan
On 2014-10-29 13:27:24
I think that it would be nice if there was more stability
This review is about item#02436655.