Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brush for Painting Wave

Brush for Painting Wave 100343 0008

1.00 (1)
Item.#
02438746
Mfr.#
100343 0008
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil-based paint
Dimension (mm)
21
TRUSCO Part Number
214-9109
Trim
Horse hair (mane)
Size (Number)
8
Bristle Color
Black
Model
Bracing
Thickness (mm)
16
Trim Length (mm)
32
Overall Length (mm)
220
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paint wood
1
From Japan
On 2016-11-24 20:06:20
First of all it is a tip of hair. As it is No. 2 hair [hair after taking a good part] it does not get moist. It is a feeling of sliding. The inclusion is bad.
This review is about item#2438791.