Buy more than* S$200* and get FREE SHIPPING

  • Brush for Painting Wave

Brush for Painting Wave 100343 0010

1.00 (1)
Item.#
02438755
Mfr.#
100343 0010
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For oil-based paint
Dimension (mm)
28
Thickness (mm)
21
Trim Length (mm)
45
Overall Length (mm)
230
Bristle Color
Black
Model
Bracing
Trim
Horse hair (hair vibration control)
Size (Number)
10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paint wood
1
From Japan
On 2016-11-24 20:06:20
First of all it is a tip of hair. As it is No. 2 hair [hair after taking a good part] it does not get moist. It is a feeling of sliding. The inclusion is bad.
This review is about item#2438791.