Buy more than* S$200* and get FREE SHIPPING

  • Brush for Painting Wave

Brush for Painting Wave 100343 0015

1.00 (1)
Item.#
02438773
Mfr.#
100343 0015
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
For oil-based paint
Dimension (mm)
38
TRUSCO Part Number
214-9117
Trim
Horse hair (mane)
Size (Number)
15
Bristle Color
Black
Model
Bracing
Thickness (mm)
22
Trim Length (mm)
50
Overall Length (mm)
230
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paint wood
1
From Japan
On 2016-11-24 20:06:20
First of all it is a tip of hair. As it is No. 2 hair [hair after taking a good part] it does not get moist. It is a feeling of sliding. The inclusion is bad.
This review is about item#2438791.