Buy more than* S$200* and get FREE SHIPPING

  • Brush for Painting Wave

Brush for Painting Wave 100343 0030

1.00 (1)
Item.#
02438816
Mfr.#
100343 0030
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For oil-based paint
Thickness (mm)
24
Trim Length (mm)
50
Overall Length (mm)
245
Model
Bracing
Bristle Color
Black
Trim
Horse hair (hair vibration control)
Size (Number)
30
Dimension (mm)
68
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paint wood
1
From Japan
On 2016-11-24 20:06:20
First of all it is a tip of hair. As it is No. 2 hair [hair after taking a good part] it does not get moist. It is a feeling of sliding. The inclusion is bad.
This review is about item#2438791.