Buy more than* S$200* and get FREE SHIPPING

  • Synthetic Resin Paint Brush, "OHZEKI"

Synthetic Resin Paint Brush, "OHZEKI" 100902 0003

5.00 (1)
Item.#
02438886
Mfr.#
100902 0003
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For varnish and finishing construction
Bristle Color
White
Trim Length (mm)
24
Dimension (mm)
10
Thickness (mm)
8
Trim
Goat hair (white fine)
Size (Number)
3
Model
Bracing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When painting small parts in painting work
5
From Japan
On 2015-04-07 15:24:26
I like it because it is easy to use. I have purchased it many times. I am happy that the price will be cheaper a little more!
This review is about item#02438895.