Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pig Hair Painting Brush

Pig Hair Painting Brush No. 10

4.50 (2)
Item.#
02441117
Mfr.#
No. 10
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim
Hog
Trim Length (mm)
21
Overall Length (mm)
240
Trim
Hog bristle
Size (Number)
10
Dimension (mm)
15
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Glue bonding
5
From Japan
On 2013-04-29 14:05:54
Easy to use
This review is about item#34737604.
Repair of painted areas
4
From Japan
On 2009-09-10 16:38:12
It is good to repair small parts. I think that the price is cheap.
This review is about item#02441117.