Buy more than* S$200* and get FREE SHIPPING

  • Side Brushes

Side Brushes 1315250004

Item.#
02441162
Mfr.#
1315250004
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bristle Color
Black
Trim
Hog bristle
Size (Number)
4
Dimension (mm)
4
Thickness (mm)
2
Trim Length (mm)
13
Overall Length (mm)
300