Buy more than* S$200* and get FREE SHIPPING

  • Side Brushes

Side Brushes 1315250008

Item.#
02441187
Mfr.#
1315250008
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
Black
Thickness (mm)
3
Trim Length (mm)
16
Overall Length (mm)
305
Dimension (mm)
8
Trim
Pig hair
Size (Number)
8