Buy more than* S$200* and get FREE SHIPPING

  • Side Brushes

Side Brushes 1315250010

Item.#
02441196
Mfr.#
1315250010
Package Qty.
1PC
Ship pack of
1
2.67 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Bristle Color
Black
Trim
Pig hair
Size (Number)
10
Dimension (mm)
10
Thickness (mm)
4
Trim Length (mm)
20
Overall Length (mm)
315