Buy more than* S$200* and get FREE SHIPPING

  • Best Quality Brushes Posters

Best Quality Brushes Posters 250105

3.50 (4)
Item.#
02441293
Mfr.#
250105
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim
Goat hair
Trim Length (mm)
20
Overall Length (mm)
255
Material (Shaft)
Plastic shaft
Size (Number)
5
Dimension (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Coloring of Nebuta
3
From Japan
On 2017-07-25 22:45:35
In order to paint watercolor dye, I wanted the hair of the chop brush to be long already.
This review is about item#2441293.
Used to apply carburization inhibitor during carburizing quenching
5
From Japan
On 2015-09-08 15:06:52
Liquid is easy to apply and elongation is good. It is hard to come off and lasts long.
This review is about item#02441275.
Drawing letters for signs
5
From Japan
On 2013-12-24 13:08:05
I think that the inclusion of paint is easy to use and it is easy to draw well.
This review is about item#02441293.
Painting accessories
1
From Japan
On 2008-12-05 08:42:01
Since it is a plastics axis, if it is attached to lacquer thinner etc., the shaft melts and it is not usable. I would like you to sell bamboo shaft type in No. 5.
This review is about item#02441293.