NoteBuy more than* S$200* and get FREE SHIPPING

  • Specially Selected Character Brush

Specially Selected Character Brush 250400

Item.#
02441397
Mfr.#
250400
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Trim Length (mm)
47
Overall Length (mm)
240
Trim
Horse hair
Size
Thick brush Average