Buy more than* S$200* and get FREE SHIPPING

  • Mini Brush With Pip

Mini Brush With Pip 251031

4.00 (6)
Item.#
02441582
Mfr.#
251031
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Trim Length (mm)
10
Overall Length (mm)
200
Trim
Horse hair
Size
Small
Dimension (mm)
2
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Painting repair
5
From Japan
On 2017-10-30 14:21:10
A worker at the work site is raising a voice that the tip of the hair is not easily broken. Because of the work of small parts, it was said that it is inexpensive things, It is tremendously tremendously now.
This review is about item#2441582.
Application of high viscosity paint to fishing rod
1
From Japan
On 2017-07-26 21:18:48
I tried to apply high viscosity paint to a rotating fishing rod. It is one of the items I bought for testing, but my hair is too long and I can not use it. The clothes of hair are also bad. Until now I was using a circular brush for watercolor, but I am looking for a better brush.
This review is about item#2441582.
Touch up paint
5
From Japan
On 2016-03-16 20:56:05
Easy to use at reasonable price. I hope I have something a bit thinner.
This review is about item#02441582.
Car touch up
5
From Japan
On 2015-11-05 17:55:38
I am in good health. It is in good condition even if it is washed with thinner. I can not get out.
This review is about item#02441582.
Coating application
5
From Japan
On 2013-09-27 08:43:17
There is no problem, because it is cheap, I use it with a sense of consumable to a certain extent.
This review is about item#02441582.
Brushing automobile parts
3
From Japan
On 2013-04-17 13:19:28
No particular problem
This review is about item#02441582.