Buy more than* S$200* and get FREE SHIPPING

  • Ultra Mini Brush

Ultra Mini Brush 251060

4.50 (2)
Item.#
02441591
Mfr.#
251060
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Trim
Horse hair
Size
Ultra mini
Dimension (mm)
5
Grip
Wooden
Trim Length (mm)
10
Overall Length (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Detailed painting of urethane and others
4
From Japan
On 2017-01-21 03:46:17
Even after washing with thinner it does not become hard and it can be used many times. Feeling just good to paint bolts and parts of screws. It would be even better if the price cheaper.
This review is about item#02441591.
Ideal for varnish coating when making cookies or macaroons with clay ☆
5
From Japan
On 2008-02-17 21:13:56
Anyway it's easy to use.
This review is about item#02441591.