Buy more than* S$200* and get FREE SHIPPING

  • FRP-G Roller Set

FRP-G Roller Set 162111 0003

5.00 (2)
Item.#
02442492
Mfr.#
162111 0003
Package Qty.
1Set
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No compatible handle.
Material
Made of mohair
Roller Diameter (mm)
15
Size (inch)
3
Purpose
For FRP (laminate and defoaming) roller For Finishing
Set Contents
Special handle, roller
Compatible Handle
Exclusive handle
Overall Length (mm)
380
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
FRP glass fiber air vent. For defoaming CFRP
5
From Japan
On 2018-03-04 04:20:38
The width is narrow and the hardness of the sponge is just fine. Resin also contains plenty of rollers.
This review is about item#38105392.
Defoaming
5
From Japan
On 2015-06-09 17:39:04
Smooth falling, workability is good.
This review is about item#38105392.