Buy more than* S$200* and get FREE SHIPPING

  • FRP-G Roller Set

FRP-G Roller Set 162121 0030

5.00 (2)
Item.#
02442544
Mfr.#
162121 0030
Package Qty.
1Set
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
No compatible handle.
Set Contents
Special handle, roller
Compatible Handle
An exclusive handle
Overall Length (mm)
280
Purpose
For FRP (laminate and defoaming) roller For Finishing
Roller Diameter (mm)
24
Size (inch)
3
Material
Made of mohair
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
FRP glass fiber air vent. For defoaming CFRP
5
From Japan
On 2018-03-04 04:20:38
The width is narrow and the hardness of the sponge is just fine. Resin also contains plenty of rollers.
This review is about item#38105392.
Defoaming
5
From Japan
On 2015-06-09 17:39:04
Smooth falling, workability is good.
This review is about item#38105392.