Buy more than* S$200* and get FREE SHIPPING

  • Automatic Spray Gun
  • Automatic Spray Gun
  • Automatic Spray Gun

Automatic Spray Gun HM-9

Item.#
02443192
Mfr.#
HM-9
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Max pattern open calculated with spraying distance 30cm. Dia is calculated with spraying distance 20cm. HM-1, HM-4, HM-9 are not for painting.
2014 TRUSCO Published Page
2-2450
Liquid Spout
G1/8
Air Consumption (L/min)
20 (0.29MPa)
Open Pattern (mm)
phi60 (spraying distance 300mm)
Weight (g)
60
Purpose
Mold lubricant, working oil coating and humidifying
Air Inlet
G1/8
Particle Diameter (microm)
13-180 (spraying distance 200mm)
Spray Pattern
Round 吹用
Mouth Nozzle Diameter (mm)
1.0
TRUSCO Part Number
464-7645