Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beam Light Bulb, Scattered Light Shape
  • Beam Light Bulb, Scattered Light Shape
  • Beam Light Bulb, Scattered Light Shape

Beam Light Bulb, Scattered Light Shape CRF110V65W/M

3.50 (2)
Item.#
02443752
Mfr.#
CRF110V65W/M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (Degree)
35
Connector
E26
Type
Beam light bulb
Maximum Luminous Intensity (cd)
1400
Total Luminous Flux (Lm)
630
Rated Average Lifespan (hours)
2000
Maximum Diameter (phi mm)
121
Voltage (V)
110
Overall Length (mm)
132
Rated Lamp Power (W)
65
Type
75W Diffused form
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for lift signal of ski resort
5
From Japan
On 2013-03-17 09:52:17
Although red and green lamps are originally wanted, they are available for purchase by other companies, but relatively expensive, we are rolling color film and we are using it.
This review is about item#02443777.
Shop indoor spotlight
2
From Japan
On 2009-12-28 11:24:02
Hitachi has become ordered (image), but what I came, only with GE Lighting, the outer box is also different, I do not know if the product is different, the same thing.
This review is about item#02443752.