Buy more than* S$200* and get FREE SHIPPING

  • Beam Light Bulb, Scattered Light Shape
  • Beam Light Bulb, Scattered Light Shape
  • Beam Light Bulb, Scattered Light Shape

Beam Light Bulb, Scattered Light Shape CRF110V85W/M

3.50 (2)
Item.#
02443777
Mfr.#
CRF110V85W/M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (Degree)
35
Connector
E26
Type
Beam light bulb
Maximum Luminous Intensity (cd)
2000
Total Luminous Flux (Lm)
870
Rated Average Lifespan (hours)
2000
Maximum Diameter (phi mm)
121
Voltage (V)
110
Overall Length (mm)
132
Rated Lamp Power (W)
85
Type
100W diffused-light type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used to lift the signal of the ski area
5
From Japan
On 2013-03-17 09:52:17
Red, but the green light I want is the original, but can be purchased by other companies, relatively price is high, we use wind the color film.
This review is about item#02443777.
Indoor spotlight for shops
2
From Japan
On 2009-12-28 11:24:02
Hitachi and now have been (image also), but ordered, those who came, only with GE Lighting, or outer box trade difference difference, do not know whether the same thing.
This review is about item#02443752.