Buy more than* S$200* and get FREE SHIPPING

  • Glow Starter
  • Glow Starter
  • Glow Starter

Glow Starter FG-1E

by NEC
3.80 (5)
Item.#
02443795
Mfr.#
FG-1E
Package Qty.
1Box(25PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Tube lights
Number of Oprerations
More than 6,000 times
Maximum Diameter (phi mm)
18
Connector
E17
Tube Length (mm)
40
Type
E form
Clasp
Threaded type
Working Voltage (V)
100
Compatible
The main fluorescent lamp: FL-10, FL15, FL20S (S), FL30 (S), FCL20 (/ 18), FCL30 (/ 28), GL-15
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Use at the time of lighting the exchange of offices and workshop
5
From Japan
On 2014-07-16 13:53:34
Use at the time of lighting the exchange of offices and the workplace, it will be saved on the cheap and that we will use the number.
This review is about item#02443813.
Security lights
5
From Japan
On 2013-11-12 17:36:34
usually
This review is about item#02443795.
To exchange with indoor lighting.
3
From Japan
On 2013-03-21 11:41:29
Even though box buying consumables, you Tokukan is, no. I think that the goods have also been worse than little by little a long time ago.
This review is about item#02443795.
Used in fluorescent lamps, such as work stations, warehouses
5
From Japan
On 2009-06-01 11:40:45
And it survives high cost performance in spite of the brand-name products. It can be replaced at the same time at the time of this if a fluorescent lamp exchange.
This review is about item#02443795.
Exchange
1
From Japan
On 2008-02-14 09:03:43
It was no good was used in fluorescent lamps of 40W.
This review is about item#02443804.