Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glow Starter

Glow Starter FG-4P

4.00 (6)
Item.#
02443813
Mfr.#
FG-4P
Package Qty.
1Box(25PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Opreration (Times)
More than 6000
Maximum Diameter (phi mm)
21.5
Connector
P21
Type
P type
Tube Length (mm)
40
Clasp
Plug-in type
Working Voltage (V)
200
Type
Glow starters
Compatible
The main fluorescent lamp: FL-40S (S/37), FL35S (S), FL65, FCL40 (/ 38)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:10:34
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2443813.
Used when exchanging lighting at office / workplace
5
From Japan
On 2014-07-16 13:53:34
Used when exchanging lighting at the office / workplace, since it uses a number, it is saved for cheap things.
This review is about item#02443813.
Security light
5
From Japan
On 2013-11-12 17:36:34
usually
This review is about item#02443795.
Exchange with indoor light.
3
From Japan
On 2013-03-21 11:41:29
Even though I bought a box for consumables, I did not get the best results. I think that goods are gradually getting worse from old times.
This review is about item#02443795.
Used for fluorescent lamps such as workshops, warehouses
5
From Japan
On 2009-06-01 11:40:45
I am saved because the cost performance is high for the brand name. This can be replaced at the same time when replacing the fluorescent lamp.
This review is about item#02443795.
Exchange
1
From Japan
On 2008-02-14 09:03:43
I did not use it for 40 W fluorescent lights.
This review is about item#02443804.