Buy more than* S$200* and get FREE SHIPPING

  • Coin type alkaline battery

Coin type alkaline battery LR44 1BS

4.25 (8)
Item.#
02444057
Mfr.#
LR44 1BS
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.5
Mass (g/piece)
1.8
Nominal Capacity (mAh)
60
Operating Temperature Range (deg C)
-10 to +60
Application
Games / calculator / pedometer / radio
Standard Discharge Current (mA)
100
Main Unit Dimensions (Diameter phi xHeight H)(mm)
11.6x5.4
Type
LR44 (alkali)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Battery for measurement tool
5
From Japan
On 2016-02-10 19:25:19
Although it sells at convenience stores, because the unit price is cheap, I am placing it for purchase of other products.
This review is about item#19347213.
Digital calipers etc.
4
From Japan
On 2015-04-08 23:10:43
It is cheap and good. As we use it frequently, we are always stocking reserve.
This review is about item#02444057.
Pocket Computer
5
From Japan
On 2014-09-15 21:11:40
There is no problem with use for now. It will be saved if there is a price of 10 pieces at half of the current price.
This review is about item#02444041.
For watch battery replacement
5
From Japan
On 2013-11-20 09:58:24
It is a good product.
This review is about item#02444057.
Calipers Calculator
4
From Japan
On 2013-04-09 08:44:44
There is sustainability despite the cheap price
This review is about item#02444057.
Batteries such as measuring instruments
5
From Japan
On 2012-09-06 12:58:05
It can be used without any problem. And it is cheap. I think that it is totally cheaper than buying at home center or other mail order.
This review is about item#02444057.
As a spare battery such as calipers
1
From Japan
On 2012-03-19 19:00:35
The recommended use date was shorter than I expected. I hope if there was an introduction of the deadline.
This review is about item#02444041.
I used it for remote control
5
From Japan
On 2009-11-10 13:06:17
There was no problem.
This review is about item#02444057.