Buy more than* S$200* and get FREE SHIPPING

  • Maxell Manganese dry cell, Super Power Ace Black

Maxell Manganese dry cell, Super Power Ace Black R6PU(BN)4P

4.60 (5)
Item.#
02444102
Mfr.#
R6PU(BN)4P
Package Qty.
1Pack(4PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/piece)
18
Type
AA batteries
Application
Various lighting devices such as strong light, flashlight and pen light. Acoustic equipment such as MD/CD radio cassette recorder, stereo headphones, tape recorder, radio, electronic musical instruments, buzzer and intercom. Other, gas and oil appliances, gardening sprayer, toys, remote control, clock, kitchen utensils, and health appliances.
Diameter x Length L (phi mmxmm)
14.5x50.5
Specification
Shrink pack
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For small crane remote control
5
From Japan
On 2016-07-06 20:01:11
It is a product that can be used sufficiently at a low price
This review is about item#02444102.
Reserved for remote control
5
From Japan
On 2015-12-30 03:55:48
Since handling in real shops has decreased recently, it is appreciated that it can be purchased all the time.
This review is about item#02444111.
Wireless mouse etc.
4
From Japan
On 2015-10-04 23:42:40
I use it for wireless mouse. Because it is a specification of two AA batteries, it feels slightly less fatigue feeling with a slightly lighter manganese dry battery compared to an alkaline dry cell, and it may be suitable for work like a mouse because it is a structure that does not leak easily. . It is worse than alkaline dry batteries (although alkaline dry batteries had a year in dry cell batteries, they had only three months with manganese dry batteries), but price and lightness are attractive.
This review is about item#02444102.
Remote controller
5
From Japan
On 2015-02-06 13:09:48
When manganese batteries are not used, it is said that the electromotive force recovers, depending on the application, it seems better than alkaline batteries. However, I do not really understand how to actually use it.
This review is about item#02444111.
Accessory battery for operation check of our products
4
From Japan
On 2012-06-05 15:15:44
For our purpose of use, it is better not to be a set but a rose rather.
This review is about item#02444111.