Buy more than* S$200* and get FREE SHIPPING

  • Maxell Manganese dry cell, Super Power Ace Black

Maxell Manganese dry cell, Super Power Ace Black R6PU(BN)8P

4.60 (5)
Item.#
02444111
Mfr.#
R6PU(BN)8P
Package Qty.
1Pack(8PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/piece)
18
Type
AA batteries
Application
Various lighting devices such as strong light, flashlight and pen light. Acoustic equipment such as MD/CD radio cassette recorder, stereo headphones, tape recorder, radio, electronic musical instruments, buzzer and intercom. Other, gas and oil appliances, gardening sprayer, toys, remote control, clock, kitchen utensils, and health appliances.
Diameter x Length L (phi mmxmm)
14.5x50.5
Specification
Shrink pack
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To a small crane remote control
5
From Japan
On 2016-07-06 20:01:11
Price is also cheap enough to use can be goods
This review is about item#02444102.
Spare the remote control class
5
From Japan
On 2015-12-30 03:55:48
Since recently has reduced the handling of in-store, but it is thankfully it can be purchased at all times.
This review is about item#02444111.
Wireless mouse, etc.
4
From Japan
On 2015-10-04 23:42:40
We are using the wireless mouse. Since AA batteries two specification, then it feels fatigue somewhat less a little light manganese batteries when compared to alkaline batteries, might have suited the mouse like a work because the leak is difficult to structure. . Have is worse than alkaline batteries (alkaline batteries with a single mouse batteries that had one year did not have only three months in the manganese dry cell), but safety and lightness of the price is attractive.
This review is about item#02444102.
Remote controller
5
From Japan
On 2015-02-06 13:09:48
By the electromotive force to recover when manganese batteries are not used, but seems better than alkaline batteries in some applications. But, what about what try to use actually I do not know well yet.
This review is about item#02444111.
Accessory battery for operation check of our products
4
From Japan
On 2012-06-05 15:15:44
For our purpose of use, it is better not to be a set but a rose rather.
This review is about item#02444111.