Buy more than* S$200* and get FREE SHIPPING

  • Hyper Cloth

Hyper Cloth HC-60AX

4.50 (2)
Item.#
02445423
Mfr.#
HC-60AX
Package Qty.
1Box(100Sheet)
Ship pack of
1
61.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Atomic energy-related, electronic equipment, automotive maintenance, sheet metal, paint precision instrument factory, printer, inspection equipment, food-related, kitchen, stone, tile
Color
White
Specification
Unitika 100% cotton non-woven fabric
Sheet Dimensions (mm)
280x400
Material
Cotton
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dry wiping of pre-painted items
4
From Japan
On 2015-06-22 15:22:31
It's nice because it's soft and does not have hair garbage. It is easy to take out one by one and usability is also good.
This review is about item#02445423.
Exhibition Used car, Wax finish to your car
5
From Japan
On 2014-11-21 00:10:38
Body Iron powder removal → ground polish → finish WAX As a dedicated exclusive wiping for a series of operations, limited to vehicles with good body condition (because it is expensive) is used. Although I tried variously, I think that Kore is easiest to use and compatibility with WAX is also good. If you are proud of your car, car sharing in the car Kodawari (who you thought you were cheated) Please try using it by all means. I will recommend (arbitrarily) for professionals!
This review is about item#02445423.