Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Colour Cloth Adhesive Tape No.364

Colour Cloth Adhesive Tape No.364 No.364

5.00 (1)
Item.#
02445712
Mfr.#
No.364
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
17.15
Tensile Strength (N/25mm)
196
Tuck (ball No.)
32
Extensibility (%)
9
Tape Width (mm)
50
Holding Power (mm)
Less than 0.5
Adhesive
Synthetic rubber type
Paper Tube Outside Diameter (mm)
About 81
Purpose
Light to Heavy weight packaging, Light to Heavy weight packaging
Tensile Strength (N/10mm)
70.7
Rewind Strength (N/10mm)
0.93
Tape Thickness (mm)
0.26
Tape Length (m)
25
Color
Black
Adhesive Strength (N/cm)
7.40
Paper Tube Inside Diameter (mm)
About 75
Base Material
Rayon staple cloth
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding
5
From Japan
On 2013-10-08 13:31:57
It gets a reputation as it gets up according to the wishes of customers. It can be saved because it can be purchased from a small amount rather than a mass purchase. I purchase it on the discount day of the tape. I'm happy if there are discount days a little more often.
This review is about item#02445712.