Buy more than* S$200* and get FREE SHIPPING

  • Colour Cloth Adhesive Tape No.364
  • Colour Cloth Adhesive Tape No.364
  • Colour Cloth Adhesive Tape No.364

Colour Cloth Adhesive Tape No.364 No.364

5.00 (1)
Item.#
02445721
Mfr.#
No.364
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
17.15
Tensile Strength (N/25mm)
196
Tuck (ball No.)
32
Extensibility (%)
9
Tape Width (mm)
50
Adhesive Strength (N/cm)
7.40
Paper Tube Inside Diameter (mm)
About 75
Base Material
Staple fiber cloth
Purpose
Light to Heavy weight packaging, Light to Heavy weight packaging
Tensile Strength (N/10mm)
70.7
Rewind Strength (N/10mm)
0.93
Tape Thickness (mm)
0.26
Tape Length (m)
25
Holding Power (mm)
Less than 0.5
Adhesive
Synthetic rubber
Paper Tube Outside Diameter (mm)
About 81
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding
5
From Japan
On 2013-10-08 13:31:57
It gets a reputation as it gets up according to the wishes of customers. It can be saved because it can be purchased from a small amount rather than a mass purchase. I purchase it on the discount day of the tape. I'm happy if there are discount days a little more often.
This review is about item#02445712.