Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fabric Tape No.600S

Fabric Tape No.600S 600S

4.38 (16)
Item.#
02445746
Mfr.#
600S
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
2.40
Adhesive Power (N/10mm)
4.40
Deploying Force (g/10 mm)
245
Adhesion (g/10mm)
293
Tensile Strength (kg/10mm)
439
Extensibility (%)
7
Tape Width (mm)
50
Base Material
Rayon staple
Purpose
The delivery of the machinery such as computers. For home delivery For movers. Heavy packaging, The delivery of the machinery such as computers. For home delivery For movers. Heavy packaging
Tensile Strength (N/10mm)
43.0
Holding Power (mm)
0.0
Tuck (ball No.)
32
Base Material Thickness (mm)
0.19
Tape Thickness (mm)
0.260
Tape Length (m)
25
Adhesive
Rubber type
Color
Cardboard color
Customer Reviews
5 star 9
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
For packing goods
5
From Japan
On 2017-09-08 15:17:56
Adhesion power was also strong so workability (cut quality) was also good.
This review is about item#02445746.
First aid and packing etc of the Rice Center
5
From Japan
On 2017-07-06 15:25:12
I tried various manufacturers, it became here I found a good one which is not cheap but cheap. The peeled gum tape is beautifully peeled off, and it is amazing and striking.
This review is about item#2445746.
packing
3
From Japan
On 2017-03-24 18:44:42
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2445746.
I use it in packing work
4
From Japan
On 2017-02-16 09:47:23
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2445746.
For packing cardboard for delivery
5
From Japan
On 2015-12-25 16:05:13
The tape is also thick and durable, so you can use it with confidence.
This review is about item#02445746.
packing
4
From Japan
On 2015-09-15 10:03:14
I can use it without problems.
This review is about item#02445746.
Enclosure of cardboard box, paste to iron, others
2
From Japan
On 2015-03-07 15:52:54
1. When cutting by hand, the end of the tape can not be peeled easily with the tape. 2. Even if the cost is high, I purchase it as a maker item, but it is easy to peel off, there is one feeling.
This review is about item#02445746.
Packing at the time of packing
5
From Japan
On 2014-02-13 15:49:42
Even when packing heavy luggage, we are using it very much as it can be stuck firmly. Also, because it is a cloth tape, it is convenient because it can be torn by hand with the necessary width.
This review is about item#02445746.
For cardboard boxes (for packaging)
5
From Japan
On 2013-12-12 13:41:49
I use this cloth tape every time, but I am satisfied with the quality. There is a time when the thread of the fabric can be loosened when you cut it by hand if you tell me difficulties. This thread will break and get in the way.
This review is about item#02445746.
Packing case for trade
4
From Japan
On 2013-10-08 10:46:20
As time passed since I pasted it, there was that it was peeling a little.
This review is about item#02445746.