Buy more than* S$200* and get FREE SHIPPING

  • For Packing, New Craft Tape 200W

For Packing, New Craft Tape 200W 200W

4.33 (3)
Item.#
02445773
Mfr.#
200W
Package Qty.
1Roll
Ship pack of
1
4.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
23.1
Tensile Strength (N/25mm)
157.4
Adhesive Power (N/10mm)
9.10
Tuck (ball No.)
28
Tape Length (m)
50
Tape Width (mm)
50
Holding Power (mm)
Less than 0.5
Paper Tube Inside Diameter (mm)
About 75
Purpose
Light to medium packaging, Light to medium packaging
Caution
Please do not store at 40 degree C or more for long periods of time., Please do not store at 40 degree C or more for long periods of time.
Tensile Strength (N/10mm)
63.5
Rewind Strength (N/10mm)
0.70
Elongation (%)
7
Tape Thickness (mm)
0.16
Base Material
Craft paper
Color
Brown
Adhesive
Synthetic rubber type
Paper Tube Outside Diameter (mm)
About 81
Description 2
Can write letters / stacked pasting OK / white starch
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cardboard packing
3
From Japan
On 2016-06-10 14:53:07
50 mm is slightly larger. I want you to be able to purchase a single piece of 38 mm.
This review is about item#02445773.
Used as a tape to stop packaging
5
From Japan
On 2014-12-01 14:48:07
It was easy to use.
This review is about item#02445773.
I am using it for packing with the user.
5
From Japan
On 2014-01-24 16:55:55
There is an advantage that it can stick even from the top of the tape.
This review is about item#02445773.