Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Packing, New Craft Tape 280W
  • For Packing, New Craft Tape 280W
  • For Packing, New Craft Tape 280W

For Packing, New Craft Tape 280W 280W

4.27 (11)
Item.#
02445782
Mfr.#
280W
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please do not store at 40 degree C or more for long periods of time.
Adhesive Force (N/25mm)
15.92
Tensile Strength (N/25mm)
154.8
Adhesive Power (N/10mm)
9.78
Elongation (%)
8
Adhesive
Synthetic rubber type
Paper Tube Inside Diameter (mm)
About 75
Tape Length (m)
50
Tape Width (mm)
50
Description 2
Can write letters / stacked pasting OK / white starch
Purpose
Light to medium packaging
Tensile Strength (N/10mm)
63.7
Rewind Strength (N/10mm)
0.70
Holding Power (mm)
Less than 0.5
Tuck (ball No.)
21
Tape Thickness (mm)
0.16
Paper Tube Outside Diameter (mm)
About 81
Base Material
Bleached craft paper
Color
White
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Item packing
3
From Japan
On 2018-02-18 16:08:02
Quality is expensive, but it is good for reducing the cost of packaging materials.
This review is about item#2445782.
Used for assembly and packaging of cardboard
4
From Japan
On 2017-12-06 18:09:55
I used it because it was cheap among white craft tape. I am using it without any problem.
This review is about item#2445782.
Stuff rice paper bag
5
From Japan
On 2016-06-09 16:58:34
I firmly hold it. Useful
This review is about item#02445782.
packing
5
From Japan
On 2016-03-22 15:26:15
Easy to use
This review is about item#02445782.
packing
4
From Japan
On 2015-03-12 14:08:12
I have been using it for many years, and feeling of use is satisfied. I would like to resume selling on a case-by-case basis of 50 pieces. This time I bought 150 pieces under the assumption of 3 cases, but it arrived in a box of monoteraws and arrived. It also controls the number, the box is also easily collapsed, it is very troublesome to keep it, it is very annoying. It is convinced by roses if it is less than 50 pieces, but it is the worst if you can only rose this number. I would like to improve.
This review is about item#02445782.
Ideal for packing a pear white box. Since there is a feeling of incompatibility between things of different colors
5
From Japan
On 2014-10-05 06:44:22
I am satisfied that it is perfect for a pear white box.
This review is about item#02445782.
Shipment packing of grapes
4
From Japan
On 2014-07-15 21:04:31
I ordered Kraft tape as preparation for grape shipment. I opened the bag and confirmed it, but it is still hard to comment because I have not entered the shipping work yet. Quantity is small, but if there is no problem I am thinking of continuing purchase.
This review is about item#02445782.
Used for packing mail order items
2
From Japan
On 2014-05-25 14:37:57
Glue is strong, workability is not satisfied one step at the moment, but price is attractive. Since our company is light packing, I am thankful if there are things that are weaker in glue and better workability. I am grateful for pricing as it is a consumable item.
This review is about item#02445782.
work
5
From Japan
On 2013-06-10 14:04:41
Was good
This review is about item#02445782.
Sticking of Styrofoam
5
From Japan
On 2013-03-06 10:34:55
When replenishing Styrofoam, since it can be layered, it is wrapped strongly and it is saved. Because the color is the same color, I did not know for a moment, I liked it very much because it looks beautiful.
This review is about item#02445782.