Buy more than* S$200* and get FREE SHIPPING

  • Ever Cell OPP Tape No.830EV
  • Ever Cell OPP Tape No.830EV
  • Ever Cell OPP Tape No.830EV

Ever Cell OPP Tape No.830EV No.830EV

4.54 (35)
Item.#
02445807
Mfr.#
No.830EV
Package Qty.
1Pack(5Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.89
Adhesive Power (N/10mm)
3.4
Tensile Strength (kg/10mm)
6.67
Extensibility (%)
180
Tape Width (mm)
50
Deploying Force (g/10 mm)
100
Adhesion (g/10mm)
408
Tape Length (m)
50
Tensile Strength (N/10mm)
65.4
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.078
Base Material
OPP
Color
Transparent
Tuck (ball No.)
17
Adhesive
Acrylic type
Purpose
Cardboard packing case with automatic sealing machine. Packaging for export. For use in medium-heavy packaging.
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.54
35 Customer Reviews
The reviews are automatic translation.
Tape
3
From Japan
On 2017-03-24 18:44:27
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2445807.
packing
3
From Japan
On 2016-05-31 14:47:55
Especially not possible nor impossible
This review is about item#09449246.
Shipping packaging
4
From Japan
On 2015-12-10 11:20:18
Sometimes it will split vertically. It will be quite hard to get back to the original if it tears vertically.
This review is about item#87105085.
To stop the cardboard box
5
From Japan
On 2015-11-17 15:05:34
This size was quite seductive because I did not sell easily.
This review is about item#09449264.
When packing up
5
From Japan
On 2015-11-12 20:12:29
It is thick, and the adhesion is also strong. It is a necessity of packing heavy objects. You can use it with confidence.
This review is about item#02445807.
Product packing
5
From Japan
On 2015-08-12 09:16:58
I have been using it for many years. I have chosen a much cheaper one, but I will return to this after all. It's the easiest to use thickness and strength.
This review is about item#87105085.
Packaging metal processed goods
5
From Japan
On 2015-07-15 14:47:04
Although it gets a value, it can be used with confidence in the packaging of heavy metal processed goods.
This review is about item#02445807.
Backing of imitation paper
5
From Japan
On 2015-06-17 15:01:54
Until now, only 50 mm, I thought I wanted something wider Where I found 75 mm and purchased it. I also want a wider range.
This review is about item#09449273.
Regular packaging work
5
From Japan
On 2015-05-29 15:51:13
I think that both the thickness and the adhesive strength are satisfactory tapes. I purchased repeat. I hope the price will go down a little more by selling box units ....
This review is about item#02445807.
Packing goods
5
From Japan
On 2015-02-10 17:04:19
Very strong and sticky is outstanding. We continue to purchase.
This review is about item#02445807.