Buy more than* S$200* and get FREE SHIPPING

  • KP Truck Rope
  • KP Truck Rope
  • KP Truck Rope
  • KP Truck Rope

KP Truck Rope NK-2

4.12 (8)
Item.#
02445825
Mfr.#
NK-2
Package Qty.
1Roll
Ship pack of
1
27.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load [kN]
1.3
Thickness (phi mm)
9
Material
Polyethylene - vinylon mix
Type
Satsuma processing (eye splice) on both ends
Breaking Load (kN)
7.8
Length (m)
20
Catch-Phrase
cheap, pliant, finished in the rope whose operating efficiency is good
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
To connect tire stoppers
4
From Japan
On 2017-07-03 15:57:21
The rope is made of nylon and it is durable. I think that it was fine for my own use. But I think that using it for luggage is cheap and good.
This review is about item#2445825.
truck
3
From Japan
On 2017-03-24 18:35:38
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2445816.
Luggage fixation with truck
3
From Japan
On 2017-02-16 10:06:50
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2445816.
Truck tightening, crown coupling etc.
5
From Japan
On 2016-12-07 14:51:28
Durable and flexible, easy to use for many purposes. I want to use it in the future.
This review is about item#33268356.
Truck tightening
5
From Japan
On 2016-05-15 22:46:10
Sturdy, cheap and easy to use
This review is about item#02445825.
For track prevention to prevent collapse at the time of baggage transfer
5
From Japan
On 2015-11-04 14:43:14
I bought 30 m × 10 mm to use with 4 tons It was just a good thickness length. You can also use vice knots without any particular slippage. Cost performance is perfect.
This review is about item#33268374.
Truck tightening at the truck bed
5
From Japan
On 2014-01-23 13:09:42
I think that it is a wonderful product if you think from the price. I would like to continue to buy forever.
This review is about item#02445834.
For light tiger's deck
3
From Japan
On 2012-06-04 12:50:29
Well, it is an ordinary rope. There is no particular problem.
This review is about item#33268356.