Buy more than* S$200* and get FREE SHIPPING

  • KP Truck Rope
  • KP Truck Rope
  • KP Truck Rope
  • KP Truck Rope

KP Truck Rope NK-6

4.14 (7)
Item.#
02445834
Mfr.#
NK-6
Package Qty.
1Roll
Ship pack of
1
35.56 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Working Load [kN]
1.63
Thickness (phi mm)
10
Material
Polyethylene - vinylon mix
Catch-Phrase
cheap, pliant, finished in the rope whose operating efficiency is good
Breaking Load (kN)
9.8
Length (m)
20
Type
Satsuma processing (eye splice) on both ends
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
truck
3
From Japan
On 2017-03-24 18:35:38
There is no problem. In addition, it purchases if necessary.
This review is about item#2445816.
Fixing of the luggage at the track
3
From Japan
On 2017-02-16 10:06:50
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#2445816.
Track of tie-down, consolidated the wheel stops, such as
5
From Japan
On 2016-12-07 14:51:28
Strong and there is a flexible, easy-to-use versatile. We will want to use.
This review is about item#33268356.
Track of the tie-down
5
From Japan
On 2016-05-15 22:46:10
Strong and cheap, easy to use
This review is about item#02445825.
For track prevention to prevent collapse at the time of baggage transfer
5
From Japan
On 2015-11-04 14:43:14
I bought 30 m × 10 mm to use with 4 tons It was just a good thickness length. You can also use vice knots without any particular slippage. Cost performance is perfect.
This review is about item#33268374.
Truck tightening at the truck bed
5
From Japan
On 2014-01-23 13:09:42
I think that it is a wonderful product if you think from the price. I would like to continue to buy forever.
This review is about item#02445834.
For light tiger's deck
3
From Japan
On 2012-06-04 12:50:29
Well, it is an ordinary rope. There is no particular problem.
This review is about item#33268356.