Buy more than* S$200* and get FREE SHIPPING

  • PP Truck Rope
  • PP Truck Rope
  • PP Truck Rope

PP Truck Rope NP-10

1.00 (1)
Item.#
02445843
Mfr.#
NP-10
Package Qty.
1Roll
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Weak in the ultraviolet ray in the synthetic fiber rope, and it become depleted when it is under sun shine.
Length (m)
20
Breaking Load (kN)
14.4
Type
Double end Satsuma processing
Material
Polypropylene
Working Load [kN]
2.4
Thickness (phi mm)
12
Catch-Phrase
It is cheap and strong against pulling rope
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Luggage fixation
1
From Japan
On 2014-06-25 07:43:14
It was a terrible item. I purchased it with other sizes, but I was told that I do not need it even within a friend and I discarded it without using it.
This review is about item#02445843.