Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CremonaS Truck Rope
  • CremonaS Truck Rope
  • CremonaS Truck Rope
  • CremonaS Truck Rope

CremonaS Truck Rope NV-2

4.50 (10)
Item.#
02445886
Mfr.#
NV-2
Package Qty.
1Roll
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
9
Weight (g)
890
Working Load [kN]
1.16
Type
Double end Satsuma processing
Length (m)
20
Material
Vinylon ester blend
Breaking Load (kN)
7
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For truck loading of wood as a track rope
4
From Japan
On 2018-01-25 14:44:56
I am satisfied because there is also elasticity softer than what I used before. Because it is white, it gets dirty immediately
This review is about item#33268541.
For truck load fixing
3
From Japan
On 2016-03-25 23:05:06
The feel of the rope is good, but both end treatments were complicated.
This review is about item#33268541.
Thinning operation
5
From Japan
On 2015-12-11 21:22:08
Cremona rope is still good. The price is high and the quality is outstanding. It is soft and easy to use.
This review is about item#33268566.
For loading
5
From Japan
On 2015-06-04 22:02:21
It is soft, flexible and has strength, easy to use.
This review is about item#02445895.
Truck baggage
5
From Japan
On 2015-05-01 21:02:04
It is handy and easy to use.
This review is about item#02445895.
Unloading and unloading of tools and components of air conditioning electrical work
5
From Japan
On 2014-08-19 13:33:07
Moderate flexibility and a feeling of use is good, I think that I want to reorder once it gets degraded.
This review is about item#33268584.
For holding on the formwork of the tent area
4
From Japan
On 2014-02-26 23:56:52
I stretched the tent on the formwork. As a work, it is iterating that this rope passes through a hole opened in a tent and it wraps around a formwork, but there is slippery and moderate, waist is moderate, softness is so so and work got drastic.
This review is about item#33268636.
For fixing the seat
4
From Japan
On 2014-02-26 00:20:42
Work efficiency is improved and satisfied.
This review is about item#33268636.
Ship (pleasure boat) mooring and unloading
5
From Japan
On 2013-03-08 20:15:31
I have not used it yet, but I do not know but I am expecting that it is a famous rope with proven track records. It is planned to be used for the pleasure boat "DOLPHIN - Ⅱ" moored in Kumihama. Tin fishing on the oyster shelf is done several times / year, and the yearless chin (50 cm over) is also GET !. Every year I picked up some 45 cm classes.
This review is about item#33268636.
Motorcycle cartridges
5
From Japan
On 2011-12-21 00:41:30
It is used when placing a motorcycle on a truck and fixing it. It is not too thick, not too thin but supple, but with a stiff rope, the touch is also not bad. I can not comment on durability because it is not a heavy use like I use everyday, but at the moment I can use it without any problems.
This review is about item#02445886.