Buy more than* S$200* and get FREE SHIPPING

  • CremonaS Truck Rope
  • CremonaS Truck Rope
  • CremonaS Truck Rope
  • CremonaS Truck Rope

CremonaS Truck Rope NV-6

4.56 (9)
Item.#
02445895
Mfr.#
NV-6
Package Qty.
1Roll
Ship pack of
1
43.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (phi mm)
10
Weight (g)
1050
Working Load [kN]
1.58
Type
Satsuma processing (eye splice) on both ends
Length (m)
20
Material
Vinylon ester blend
Breaking Load (kN)
9.5
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For fixing the track of luggage
3
From Japan
On 2016-03-25 23:05:06
Feel of the rope is good, but both ends Satsuma processing was sloppy.
This review is about item#33268541.
Thinning operation
5
From Japan
On 2015-12-11 21:22:08
Cremona rope is still good. Price is also high quality is excellent. Soft and easy-to-use.
This review is about item#33268566.
For loading
5
From Japan
On 2015-06-04 22:02:21
Soft flexibility and strength also easy to use there.
This review is about item#02445895.
Track luggage
5
From Japan
On 2015-05-01 21:02:04
And good texture, easy to use.
This review is about item#02445895.
Air conditioning electrical work of the tool, the member or the like unloading, unloading
5
From Japan
On 2014-08-19 13:33:07
Is the very best use impression at moderate flexibility, I would like to re-order After degradation.
This review is about item#33268584.
Holding to the canvas of the formwork
4
From Japan
On 2014-02-26 23:56:52
We stretched the canvas into a mold. As the work I'm a repeat of that wound into the hole in through mold this rope that opened in the tent, it slips even moderate even's a decent waist, work even middling softness was and is Hakado.
This review is about item#33268636.
For fixing the sheet
4
From Japan
On 2014-02-26 00:20:42
Work is efficiency is up satisfaction.
This review is about item#33268636.
Ship (pleasure boat) mooring and landing
5
From Japan
On 2013-03-08 20:15:31
Still, I do not know because there is no use I expect so famous rope has proven. It plans to use in pleasure boat that is moored "DOLPHIN-Ⅱ" in Kumihama. Oyster shelf in black sea bream fishing a few times / year without to have year black sea bream (50cm over) also GET! To. I caught what animals or the 45cm class every year.
This review is about item#33268636.
Bike cargo closure
5
From Japan
On 2011-12-21 00:41:30
Place the bike on the track, you can use when you fixed. A rope with a waist I'm supple too thin not too thick, texture is not bad. I can not comment durability because it is not in heavy use, such as daily use, but can be used without so far no problem.
This review is about item#02445886.