Buy more than* S$200* and get FREE SHIPPING

  • DIC PP Band Clip
  • DIC PP Band Clip
  • DIC PP Band Clip
  • DIC PP Band Clip

DIC PP Band Clip No.16

4.55 (49)
Item.#
02445904
Mfr.#
No.16
Package Qty.
1Bag(1000PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Band stopper
Type
Flat type
Compatible
PP band width 15.5 mm
Strength (kg)
60
Dimension (mm)
16
Customer Reviews
5 star 38
4 star 2
3 star 8
2 star 0
1 star 1
Review Rating: 4.55
49 Customer Reviews
The reviews are automatic translation.
Product
5
From Japan
On 2018-02-05 14:46:11
I am satisfied with the product, thank you if you have the opportunity.
This review is about item#2445904.
When packing goods
3
From Japan
On 2018-01-27 21:37:59
There is no usual use problem, but if you pull it strongly it will be stuffed up.
This review is about item#2445913.
Packing wood products
5
From Japan
On 2017-10-03 08:49:18
It is very strong, so I use it with confidence. I can also reuse it, so I am saved.
This review is about item#02445904.
I use it when packing up.
5
From Japan
On 2017-04-11 11:20:14
It was nice to buy it very easy to use. It is amazing.
This review is about item#2445904.
packing
5
From Japan
On 2017-01-19 09:25:22
Because it is rich in quantity, it is saved. Anyway it's easy to use.
This review is about item#2445904.
For packing
5
From Japan
On 2016-11-02 15:22:23
Although it is purchase several times, it can be used without problems. I purchase it because the price is cheap.
This review is about item#2445904.
For shipment
3
From Japan
On 2016-10-27 10:49:32
Cheap, firm, easy to handle.
This review is about item#2445904.
Item shipped
5
From Japan
On 2016-09-30 07:06:47
I have been using it since a long time, but it is still nice. Even if it is somewhat higher than others. When hand tightening I am doing with pliers, but I think that it is better if there is a proposal for a simple fastening tool
This review is about item#02445904.
Packing of goods
5
From Japan
On 2016-08-04 16:54:34
I am using it without problems. Repeat when necessary.
This review is about item#02445904.
packing
3
From Japan
On 2016-05-31 14:55:56
Especially not possible nor impossible
This review is about item#02445913.