Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tightening Machine, For Pp Band
  • Tightening Machine, For Pp Band
  • Tightening Machine, For Pp Band
  • Tightening Machine, For Pp Band

Tightening Machine, For Pp Band No.90

4.50 (6)
Item.#
02445931
Mfr.#
No.90
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use with sealing unit or seal for PP bands.
Weight (kg)
1.8
Type
Tightening machine for PP and paper bands
Compatible Band Width (mm)
9 - 19
Overall Length (mm)
320
Others
-How to use- Set PP band on tightening machine, move the lever back and forth, pull the PP band at a moderate intensity and stack together. Secure the stacked portion of the PP bands with sealant for PP bands, ensures and cut off the excess tape.
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
When packing work
4
From Japan
On 2017-01-17 14:51:15
I could tighten it without problems. If the interference is a bit longer, is it convenient for packing large items? And since there are a lot of Hosoi springs it is durable!
This review is about item#2445931.
I have not used it yet
3
From Japan
On 2015-08-25 15:59:53
I bought it for packing work by two people.
This review is about item#02445931.
Packing of goods
5
From Japan
On 2014-07-29 15:43:41
Very easy to use, it is convenient as it has a cutter. Since the PP band can be tightened smoothly, packing efficiency is good.
This review is about item#02445931.
Banding of boxes
5
From Japan
On 2014-05-22 09:00:34
It's easier to use than it looks, is not it?
This review is about item#02445931.
Shipment packaging, (export packing)
5
From Japan
On 2013-08-30 09:28:20
As I used to use it, I found it in Monotaro where I was looking for, the tool used in hand tightening is flower ○! It is still better if there is some difficulty when returning before tightening and it will be improved.
This review is about item#02445931.
Box pallet prevention of load collapse
5
From Japan
On 2013-03-08 10:17:34
Easy to use
This review is about item#02445931.