Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seal Machine P Type, For Pp Bands

Seal Machine P Type, For Pp Bands 12m/mP

4.25 (4)
Item.#
02445983
Mfr.#
12m/mP
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Caution
Use with seal for PP bands.
Application
For PP Band
Machine Length (mm)
358
Overall Length (mm)
358
Model
P type
Compatible Seal (mm)
12
Weight (kg)
1.1
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Packing work of factory finished goods
4
From Japan
On 2016-09-07 14:16:24
It is very handy. This time, some parts are damaged, newly purchased, but we will handle repair replacement parts like monotaro and it seems that the old machine can return to active service.
This review is about item#2446001.
I have not used it yet
3
From Japan
On 2015-08-25 15:58:59
I bought it for packing work by two people.
This review is about item#02446001.
Packing work
5
From Japan
On 2014-07-02 17:33:10
After all, it is different from cheap! It is!
This review is about item#02446001.
Box pallet prevention of load collapse
5
From Japan
On 2013-03-08 10:18:33
Easy to use
This review is about item#02445992.