Buy more than* S$200* and get FREE SHIPPING

  • UV outdoor sheet

UV outdoor sheet B-14

4.22 (9)
Item.#
02446315
Mfr.#
B-14
Package Qty.
1Sheet
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For provision of out of doors curing, Farm work, leisure
Sheet Thickness (mm)
About 0.25
Eyelet Pitch (mm)
900
Color
Silver
Finishing Dimension (m)
3.44x5.24
Standard Weight (g)
About 4300/(3.6 x 5.4 m)
Eyelet Inner Diameter (mm)
phi12
Weave
Sulzer knitting
Thickness
#4000
Material
Polyethylene
Nominal Dimensions (Wide x Long)(m)
3.6x5.4
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Storage cover
5
From Japan
On 2017-05-08 09:16:46
I put a tractor outdoors and made an enclosure with a pipe over it. You can freely put in and out of the tractor, you can also cut UV and rain. It took about 5 years. This time it is rebuilding.
This review is about item#2446315.
When curing things being placed outdoors
3
From Japan
On 2017-01-17 17:44:12
The price is high, but because it is used outdoors, I will check how durable it is this time.
This review is about item#2446315.
Outdoor storage of products and protection of the roof from rain
5
From Japan
On 2016-06-20 11:36:45
It is a very good product because it is heavier than the general blue sheet but also has thickness.
This review is about item#09237261.
Used instead of outdoor roof
5
From Japan
On 2016-05-25 18:13:19
I am surprisingly strong and I have three to four years, but I can save it if there are more eyelets.
This review is about item#02446297.
Used for measures against outdoor rain.
3
From Japan
On 2015-11-16 07:40:42
I bought and used the last monotaro product, but I did not have one year! This time I bought this product for the first time. What will happen in one year or two years? Even if the price is cheap, if you do not hold it for a year, you will be shopping higher. I expect this product purchased this time.
This review is about item#02446315.
Cover outdoor firewood etc.
5
From Japan
On 2014-03-21 18:47:13
I was more than I expected, and even if I use it outdoors it seems that the corresponding years of correspondence are likely to be long and I am very satisfied. The price is far more affordable than the nearby home center!
This review is about item#02446315.
Machine cover
5
From Japan
On 2013-11-13 17:10:18
It was a very good thing with solid thickness making it solid. I thought it would be nice to have a small size a little more.
This review is about item#02446297.
Curing seat
2
From Japan
On 2013-01-18 12:25:10
Although it is stronger than the blue sheet, as soon as the hole is empty such as cornering etc., the fiber in the going ripped from there immediately weak 4000 number display is not clearly understood Manufacturers have a considerable display range with a manufacturer considerably With same price = cheap Although it is optimal for temporary use which ends in ultraviolet degradation in one year for durability, it is suitable for temporary use for about 2 years but it is not suitable for use condition repeatedly (folds get caught)
This review is about item#02446315.
Prevention of deterioration of portable garage
5
From Japan
On 2012-04-09 12:46:17
Very durable and satisfied.
This review is about item#02446315.