Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • White Fireproof Seat

White Fireproof Seat B-31

3.00 (1)
Item.#
02446324
Mfr.#
B-31
Package Qty.
1Sheet
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Certification Number
(FIRE AGENCY REGISTRATION NUMBER) AFE-27-1106
Sheet Thickness (mm)
About 0.3
Finishing Dimension (m)
1.78x3.4
Dimensions (m)
1.8x3.4
Eyelet Inner Diameter (mm)
phi12
Color
White
Eyelet Pitch (mm)
580 (Short side), 336 (long side)
Material
[Sheet] Nylon tarpaulin (Class 2 flame-proof), [grommet] brass
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used as light shielding, waterproof eaves.
3
From Japan
On 2013-07-23 10:43:32
Compared to other products manufactured abroad that we used so far, there is a sense of security, but as this is my first use, I would like to see how much resistance it is against ultraviolet rays and acid rain think.
This review is about item#02446324.