Buy more than* S$200* and get FREE SHIPPING

  • White Fireproof Seat

White Fireproof Seat B-32

3.00 (1)
Item.#
02446333
Mfr.#
B-32
Package Qty.
1Sheet
Ship pack of
1
95.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Certification Number
(FIRE AGENCY REGISTRATION NUMBER) AFE-27-1106
Sheet Thickness (mm)
About 0.3
Eyelet Pitch (mm)
580 (Short side), 297 (long side)
Finishing Dimension (m)
1.78 x 5.1
Eyelet Inner Diameter (mm)
phi12
Color
White
Dimensions (m)
1.8x5.1
Material
[Sheet Nylon tarpaulin (Class 2 flame-proof), brass [grommet]
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Shading, used as the eaves of waterproof.
3
From Japan
On 2013-07-23 10:43:32
So far as compared to foreign production of third-party products that has been used, but it seems there is a sense of security, because it is the first time used this time, against ultraviolet rays and acid rain, how much resistance there is to, and want to see the elapsed think.
This review is about item#02446324.