Buy more than* S$200* and get FREE SHIPPING

  • Spark Protection Sheet
  • Spark Protection Sheet
  • Spark Protection Sheet
  • Spark Protection Sheet
  • Spark Protection Sheet

Spark Protection Sheet B-37

5.00 (3)
Item.#
02446385
Mfr.#
B-37
Package Qty.
1Sheet
Ship pack of
1
59.63 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Use of strong acid, strong alkali is impossible. It is not noninflammability type
Thickness (mm)
About 0.3
Dimensions (m)
1x2
JIS Standard
JIS standard A1323 compliant product
Caution 2
It is not a non-combustible type.
Material
Glass fiber base cloth + PVC resin processing
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-03-29 20:55:06
It is the appropriate size.
This review is about item#02446376.
It has been used in welding.
5
From Japan
On 2013-10-25 22:27:02
You feel that you use has come in handy so you catch even quite skip the sparks
This review is about item#02446376.
welding
5
From Japan
On 2009-11-25 17:14:52
Very convenient because scorching mark remains black, but there is no penetration of the hole in the spark. I'm happy and a little more cheap price.
This review is about item#02446376.