Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 1.8x1.8

4.42 (343)
Item.#
02446394
Mfr.#
1.8x1.8
Package Qty.
1Sheet
Ship pack of
1
7.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 1.70x1.70
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Tear Strength (N)
Vertical about 201 x horizontal about 195
Eyelet Pitch (mm)
About 900
Color
Blue
Weight (kg)
0.5
Nominal Dimensions (Wide x Long)(m)
1.8x1.8
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Customer Reviews
5 star 229
4 star 53
3 star 44
2 star 11
1 star 6
Review Rating: 4.42
343 Customer Reviews
The reviews are automatic translation.
Protection of cement etc.
5
From Japan
On 2017-12-08 19:01:30
The seat is also thick, and it is useful when carrying the kneading after laying it on a loading platform. It is saved because the price is also cheap.
This review is about item#2446412.
Floor cover for agricultural machinery cleaning
4
From Japan
On 2017-12-07 10:48:47
It is cheap and very helpful. Even if it is the same blue, two sheets have bigger color differences, but if you do not use them side by side you will not mind.
This review is about item#2446394.
During excavation work
5
From Japan
On 2017-12-03 00:59:22
There is thickness and can be used without problems. I already purchased 5 or 6 sheets.
This review is about item#02446421.
Car covering of the cargo bed
3
From Japan
On 2017-11-30 10:30:57
It is just right as a thing to spread on the working floor, but I tried a little on the light truck carrier.
This review is about item#2446394.
For outdoor protection of machine tools
3
From Japan
On 2017-11-24 16:14:51
The film peeled off in the use of one season in summer. I thought that weather resistance was a bit more, but I think there is no problem separately considering the cost.
This review is about item#2446394.
During oil change
4
From Japan
On 2017-11-24 08:20:15
It is used to prevent scattering etc. by laying under the oil tray when changing the oil.
This review is about item#02446394.
Storage of engine wood splitting machine
5
From Japan
On 2017-11-11 06:15:44
It is in use as a protective cover when storing the engine wood splitting machine. With moderate thickness and softness it is possible to put in and out without stress.
This review is about item#02446421.
Truck mounted cargo cover
4
From Japan
On 2017-11-06 17:19:00
We are using 2 ties on a 10 t truck bed. It is a very lightweight and easy to handle sheet.
This review is about item#2446482.
Put under the vinyl of the vinyl house
5
From Japan
On 2017-11-05 15:00:15
It is very useful to fit the size of the vinyl house.
This review is about item#2446534.
Since I ordered shipment on the same day as I was unable to ship on the same day as I was going to respond to the typhoon on the 27th, I thought that shipment on that day was impossible, so I thought that it would arrive on 26th on the 25th shipment and on the evening of 26th, on the 27th? What? And things like that as a result of inquiring to Monotaro says that it depends on the delivery flight, the situation not in time for rain Delivery Sagawa Mr. great! ! Thank you Mr. Sakawa who managed to make it in time, unlike selfish monotaro! !
1
From Japan
On 2017-11-01 00:05:04
The product also had enough strength and endured the wind and rain Just a smaller size than the small size display was supposed to be enough for the two pieces to fit together was insufficient in size
This review is about item#2446516.