Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 1.8x2.7

4.42 (348)
Item.#
02446403
Mfr.#
1.8x2.7
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Lamination Thickness (mm)
Both sides 0.04
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 1.70x2.60
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Tear Strength (N)
Vertical about 201 x horizontal about 195
Eyelet Pitch (mm)
About 900
Color
Blue
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
0.75
Nominal Dimensions (Wide x Long)(m)
1.8x2.7
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Customer Reviews
5 star 231
4 star 55
3 star 45
2 star 11
1 star 6
Review Rating: 4.42
348 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2018-01-15 20:19:27
There is no problem in particular. Because it can be obtained cheaply, I also want to purchase it.
This review is about item#2446394.
For maintenance of agricultural machinery
5
From Japan
On 2018-01-11 15:42:10
I use it to avoid ultraviolet rays of agricultural machinery. It is inexpensive and you can try it without a chance.
This review is about item#2446403.
Used as a cover for custody (personal computer, printer) etc
3
From Japan
On 2018-01-10 14:10:09
As with general blue sheets, we use it without particular problem. I think that the price is also a good product with correction.
This review is about item#2446543.
Sheet for sitting
5
From Japan
On 2018-01-09 00:36:37
Since it is 1.8 × 1.8 m, it is used instead of leisure seat. It is thicker than ordinary leisure seat, so it is GOOD.
This review is about item#02446394.
Measures against snowstorms in work huts.
4
From Japan
On 2017-12-18 10:04:33
I was surprised that the fabric was firmer than I expected. It is enough to do it. After that it is durable.
This review is about item#2446403.
Protection of cement etc.
5
From Japan
On 2017-12-08 19:01:30
The seat is also thick, and it is useful when carrying the kneading after laying it on a loading platform. It is saved because the price is also cheap.
This review is about item#2446412.
Floor cover for agricultural machinery cleaning
4
From Japan
On 2017-12-07 10:48:47
It is cheap and very helpful. Even if it is the same blue, two sheets have bigger color differences, but if you do not use them side by side you will not mind.
This review is about item#2446394.
During excavation work
5
From Japan
On 2017-12-03 00:59:22
There is thickness and can be used without problems. I already purchased 5 or 6 sheets.
This review is about item#02446421.
Car covering of the cargo bed
3
From Japan
On 2017-11-30 10:30:57
It is just right as a thing to spread on the working floor, but I tried a little on the light truck carrier.
This review is about item#2446394.
For outdoor protection of machine tools
3
From Japan
On 2017-11-24 16:14:51
The film peeled off in the use of one season in summer. I thought that weather resistance was a bit more, but I think there is no problem separately considering the cost.
This review is about item#2446394.