Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 1.8x3.6

4.44 (379)
Item.#
02446412
Mfr.#
1.8x3.6
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Dimension (Vetical x Horizontal) (m)
About 1.70x3.50
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Material
Aluminum (grommet), polyethylene (sheet)
Tear Strength (N)
Vertical about 201 x horizontal about 195
Eyelet Pitch (mm)
About 900
Color
Blue
Nominal Dimensions (Wide x Long)(m)
1.8x3.6
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
1
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Customer Reviews
5 star 252
4 star 63
3 star 47
2 star 11
1 star 6
Review Rating: 4.44
379 Customer Reviews
The reviews are automatic translation.
On curing cover
5
From Japan
On 2018-06-11 18:02:38
Although it is a monotaro brand, it is very solid and I think that it is better than what is sold at a home center. I do not know the durability yet, but I am very satisfied, including being able to purchase it cheaply.
This review is about item#2446482.
I bought it for rain.
4
From Japan
On 2018-06-11 16:44:41
Although it is impossible to judge the strength etc until a certain elapsed time, there is no fault in the current situation because there seems to be strength as well.
This review is about item#2446516.
I use it in farm work
5
From Japan
On 2018-06-10 21:02:08
I have not used it yet but I purchased it as a spare. I am saved because the price is cheap.
This review is about item#2446394.
Outdoor waterproof
5
From Japan
On 2018-06-08 14:30:04
There are also thickness, it is solid and the waterproof effect is also satisfied!
This review is about item#2446446.
Create pouch to put metal fittings
4
From Japan
On 2018-06-02 06:09:58
I needed a sturdy pouch to store sharp metal fittings, so cut this sheet and attach some fasteners to make some large size pouches. It would be even better if there are color variations such as black and gray.
This review is about item#02446394.
Blue sheet
3
From Japan
On 2018-05-25 20:28:45
It was mostly usual to use. I think that it is better than Hundred.
This review is about item#2446412.
When painting work
5
From Japan
On 2018-05-23 15:38:08
There is thickness, even if you are using it is strong and very satisfied.
This review is about item#2446394.
It can be used as a tent's tarf (awning) or as a floor covering in a tent, it can also be used as a rain exclusion tent, so versatile and highly priced, it is conveniently used.
5
From Japan
On 2018-05-20 21:05:47
Usability is good, I use it in various cases. It becomes a sun shade in the summer, it is convenient as it is wind blowing in the winter etc.
This review is about item#2446403.
Used as an intermediate tent of carport.
5
From Japan
On 2018-05-18 07:01:41
I have never seen an example of using this way, I think that I can not image the purpose of use. We are planting green curtains and grapes in the car port, but depending on the time it will be attacked by a caterpillar feces, scattered by birds, falling of dead leaves and the car will get dirty. So if you use this exactly sized sheet on the car instead of the tent, you can prevent at least three damage and you are very satisfied. Since it is durability as it is, I use it repeatedly.
This review is about item#08743725.
As a substitute for the occasion at the event
5
From Japan
On 2018-05-16 17:35:19
Because the fabric itself was thick, it seems to be able to withstand multiple use, not just once.
This review is about item#2446464.