Buy more than* S$200* and get FREE SHIPPING

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 2.7x2.7

4.44 (373)
Item.#
02446421
Mfr.#
2.7x2.7
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi about 13
Thickness
#3000
Thickness (mm)
0.22
Tensile Strength (kgf/cm)
Vertical 63 x horizontal 58
Lamination Thickness (mm)
Both sides 0.04
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 2.55x2.60
Tensile Strength (N)
Vertical about 715 x horizontal about 629
Eyelet Pitch (mm)
About 900
Color
Blue
Tear Strength (kgf/cm)
Vertical 18 x horizontal 18
Folding
10x10 (inside of a 1-inch squareuare)
Weight (kg)
1.13
Nominal Dimensions (Wide x Long)(m)
2.7x2.7
Tear Strength (N)
Vertical about 201 x horizontal about 195
Customer Reviews
5 star 249
4 star 61
3 star 46
2 star 11
1 star 6
Review Rating: 4.44
373 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-05-23 15:38:08
There is thickness, even if you are using it is strong and very satisfied.
This review is about item#2446394.
It can be used as a tent's tarf (awning) or as a floor covering in a tent, it can also be used as a rain exclusion tent, so versatile and highly priced, it is conveniently used.
5
From Japan
On 2018-05-20 21:05:47
Usability is good, I use it in various cases. It becomes a sun shade in the summer, it is convenient as it is wind blowing in the winter etc.
This review is about item#2446403.
Used as an intermediate tent of carport.
5
From Japan
On 2018-05-18 07:01:41
I have never seen an example of using this way, I think that I can not image the purpose of use. We are planting green curtains and grapes in the car port, but depending on the time it will be attacked by a caterpillar feces, scattered by birds, falling of dead leaves and the car will get dirty. So if you use this exactly sized sheet on the car instead of the tent, you can prevent at least three damage and you are very satisfied. Since it is durability as it is, I use it repeatedly.
This review is about item#08743725.
As a substitute for the occasion at the event
5
From Japan
On 2018-05-16 17:35:19
Because the fabric itself was thick, it seems to be able to withstand multiple use, not just once.
This review is about item#2446464.
Place under the underfloor by installing insulation and heat insulating material under the floor.
4
From Japan
On 2018-05-03 22:53:11
It is light and easy to move. Chips etc. of insulation material are difficult to clutter.
This review is about item#2446394.
Packing of products,
5
From Japan
On 2018-05-02 09:06:31
Besides being able to purchase cheaply at a monoterror brand price, It is good to be firm. The size is abundant.
This review is about item#2446525.
Raining without rain
5
From Japan
On 2018-04-24 15:30:23
It is just right size for the raining material of the eaves. Because it is an unusual size, I ordered one more before it disappears.
This review is about item#2446455.
I use it when carrying the tool during farm work to prevent the car's bed soiling.
5
From Japan
On 2018-04-24 14:46:30
Since it is the size that it enters into the loading platform with folding in two, the carrier is well handled well without being soiled well.
This review is about item#2446394.
Used for motorcycle cover
5
From Japan
On 2018-04-11 00:49:09
I use it under the bike cover. It is strong and appreciated.
This review is about item#02446421.
I tried to purchase underlay paddy rice seedlings. I will monitor from now on whether vinyl and which is durable.
4
From Japan
On 2018-04-05 06:29:13
I need something long in size, but I joined them with tape in consideration of price.
This review is about item#02446516.